Dual IR/Probe Thermometer

Item #: 1400492

Cat #: IR07

UPC: 092644691812

Sign In or Register to view pricing and more.
Documents & Guides
Dual IR/Probe Thermometer, Measures Surface Temperature -40 to 572°F (-40 to 300°C), Includes: Carrying Case with Belt Loop and 2 AAA Batteries

Overview

Dual IR/Probe Thermometer, Measures Surface Temperature -40 to 572°F (-40 to 300°C), Includes: Carrying Case with Belt Loop and 2 AAA Batteries
Capable of measuring temperature from -40 to 572 Degrees Fahrenheit (-40 to 300 Degrees Celsius) Accurately measure surface temperature with Infrared Thermometer (DS ratio 8:1) Measure air vents and duct temperatures using temperature probe with hands-free hanging hook Temperature probe also can measure liquid temperatures Target laser may be used as a laser pointer Quickly calculates differential temperature (T1-T2) for both IR and probe temperatures Easy-open probe with nub to prevent temperature transfer while opening Backlit display with Hold, Max/Min, APO, and Low Battery functions Includes a pouch, owner’s manual, and 2 x AAA batteries Stainless steel probe is FDA GRAS compliant Certified to IEC EN 61326-1:2013; EN61326-2-3:2013
Also known as: 092644691812, IR07

Specifications

Type: Infrared
Standards: California Proposition 65
Type: Infrared
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)