Incandescent Lamp, CA5, 7-1/2W, 120V, Clear

Item #: 139963

Cat #: 0324100

UPC: 030721032417

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 7-1/2 Watt, 120 Volt, Bulb: CA5 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 39, Lamp Finish: Clear

Overview

Incandescent Lamp, 7-1/2 Watt, 120 Volt, Bulb: CA5 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 39, Lamp Finish: Clear
Also known as: 030721032417, 0324100

Specifications

Lumens: 39
Shape: CA5 (Candle Angular)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 39
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: CA5 (Candle Angular)
Color Rendering Index (CRI): 100
Wattage: 7.500
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)