LESLIEFLOOD 2X13W 120V 4K 80CRI BL

Item #: 1399379

Cat #: LES2X13NB

UPC: 019813596136

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LESLIEFLOOD 2X13W 120V 4K 80CRI BL

Overview

LESLIEFLOOD 2X13W 120V 4K 80CRI BL
Also known as: 019813596136, LES2X13NB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2276
Wattage: 26
Mounting: Knuckle
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 2276

Customer Reviews

No reviews for this product
(0)