
Hood for RAB FXLED 200W/300W, 40° 14" Kit, Bronze
Item #: 1398980
Cat #: HFX300-14
UPC: 019813606590
Documents & Guides
Hood for RAB FXLED 200W/300W, 40° 14 Inch Kit, Bronze
Sign In or Register to view pricing and more.
Overview
Hood for RAB FXLED 200W/300W, 40° 14 Inch Kit, Bronze
Also known as: 019813606590, HFX300-14
Specifications
Mounting: | Fixture |
Color: | Bronze |
Light Technology: | LED |
Mounting: | Fixture |
Light Technology: | LED |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)