This product has been discontinued.
Vertical Power Strip 32 A, 230V, 24 IEC
Item #: 1398537
Cat #: QN1D2B2BN30P1
UPC: 074983525652
Sign In or Register to view pricing and more.
Made in USA
Vertical power strip 32 A, 230V, 24 IEC C-13 and 6 IEC C-19 receptacles, with LED current monitor, RJ-45 Ethernet port with two RJ12 remote environmental ports, two and remote display port, two 16 A double pole magnetic breaker/on-off switch with integral
Overview
Vertical power strip 32 A, 230V, 24 IEC C-13 and 6 IEC C-19 receptacles, with LED current monitor, RJ-45 Ethernet port with two RJ12 remote environmental ports, two and remote display port, two 16 A double pole magnetic breaker/on-off switch with integral
Also known as: 074983525652, QN1D2B2BN30P1
Specifications
Amps: | 32 |
Mounting: | Vertical |
Color: | Black |
Amps: | 32 |
Color: | Black |
Mounting: | Vertical |
Customer Reviews
No reviews for this product
(0)