LED Floodlight, 64 Watt, 6400 Lumen, 5000K, 120V

Item #: 1398286

Cat #: X34-65L/120

UPC: 019813742953

Sign In or Register to view pricing and more.
LED General Purpose Floodlight, 64 Watt, 6400 Lumen, 5000K, 85 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 64 Watt, 6400 Lumen, 5000K, 85 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813742953, X34-65L/120

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 64
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 7600
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 7600
Light Technology: LED
Wattage: 64
Color Rendering Index (CRI): 85
Color: Bronze

Customer Reviews

No reviews for this product
(0)