LED Linear High Bay, 50K

Item #: 1398248

Cat #: HB15000150

UPC: 819816021945

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 150W, Lumens: 18,500, 120-277V, CRI: 80, Color Temperature: 5000K, 2 Tong Hangers, 5' Jack Chains, Hub Mount Kit For 3/4 Conduit/Stem Mount, 6-Foot Pre-Wired Cord, Damp Location Rated, 0-10V Smooth No Flicker Dimming, Operating Temperature: -4° to 122°F

Overview

LED Linear High Bay, 150W, Lumens: 18,500, 120-277V, CRI: 80, Color Temperature: 5000K, 2 Tong Hangers, 5' Jack Chains, Hub Mount Kit For 3/4 Conduit/Stem Mount, 6-Foot Pre-Wired Cord, Damp Location Rated, 0-10V Smooth No Flicker Dimming, Operating Temperature: -4° to 122°F
The HB by TCP LED High Bay family is a versatile solution for endless applications. With an all metal frame, and included mounting hardware, the HB by TCP is quick to install and will provide a long lasting durable light source for years to come. 
Also known as: 819816021945, HB15000150

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Color Rendering Index (CRI): 80
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 150
Lumens: 18000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)