This product has been discontinued.
Chandelier, 9-Light, 100W, Antique Bronze
Item #: 139649
Cat #: P4603-20
UPC: 785247145829
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 32-5/8 inch, Finish: Antique Bronze, Family: Pavilion
Overview
Chandelier, 9-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 32-5/8 inch, Finish: Antique Bronze, Family: Pavilion
Also known as: 785247145829, P4603-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 32 5/8 in |
Type: | 9-Light, Chandelier |
Color: | Antique Bronze |
Wattage: | 100 |
Type: | 9-Light, Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 32 5/8 in |
Customer Reviews
No reviews for this product
(0)