Grommet Edging, Slot 100', Adhesive Poly

Item #: 13964

Cat #: GEE144F-A-C

UPC: 074983627165

Sign In or Register to view pricing and more.
Slotted grommet edging with adhesive lined, .144" thickness, polyethylene, natural.

Overview

Slotted grommet edging with adhesive lined, .144" thickness, polyethylene, natural.
The  GEE144F-A-C  Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging recommended for use on irregularly shaped and round panel holes. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.099"-0.144" (2.5mm-3.7mm) thick panels. Color Natural. 1 per package.
Also known as: 074983627165, GEE144F-A-C

Specifications

Color: Natural
Material: Polyethylene
Color: Natural
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)