Corr. Loom Tubing Slit, .50" (12.7mm) X

Item #: 1396393

Cat #: CLT50F-4M20

UPC: 074983406456

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .50" (12.7mm) x 4000' (1219.2m), polyethylene, black.

Overview

Corrugated loom tubing slit wall, .50" (12.7mm) x 4000' (1219.2m), polyethylene, black.
Also known as: 074983406456, CLT50F-4M20

Specifications

Length: 4000 ft
Color: Black
Material: Polyethylene
Diameter: 0.500 in
Length: 4000 ft
Material: Polyethylene
Color: Black
Diameter: 0.500 in

Customer Reviews

No reviews for this product
(0)