40 MM ISO THREAD LOCKNUT

Item #: 1395825

Cat #: LN-ISO40-G

UPC: 786209893628

Sign In or Register to view pricing and more.
Documents & Guides
THB LN-ISO40-G 40 MM ISO THRE

Overview

THB LN-ISO40-G 40 MM ISO THRE
Also known as: 786209893628, LN-ISO40-G

Specifications

Color: Gray
Diameter: 40 mm
Material: Nylon
Color: Gray
Material: Nylon
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)