4
more

Non-Contact Voltage Tester With Laser Pointer
Item #: 1395751
Cat #: NCVT5A
UPC: 092644692949
Non-Contact Voltage Tester With Laser Pointer, Dual-Range 70 – 1000V AC / 12 – 1000V AC, Overall Length: 6"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Contact Voltage Tester With Laser Pointer, Dual-Range 70 – 1000V AC / 12 – 1000V AC, Overall Length: 6"
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with a laser pointer. It can be set to detect voltage from 70 to 1000V AC (in Mode 1) or from 12-1000V AC (in Mode 2). The laser pointer can function independent of, or simultaneously with the NCVT.
Also known as: 092644692949, NCVT5A
Specifications
Type: | Voltage Tester, Non-Contact |
Standards: | California Proposition 65 |
Type: | Voltage Tester, Non-Contact |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)