LED Edge-Lit Panel, 2x4, 23 Watt, 4000K, 120-277V

Item #: 1395619

Cat #: EZPANHE2X4-23N-D10

UPC: 019813706115

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 23 Watt, 3227 Lumen, 4000K, 81 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Edge-Lit Panel, 2x4, 23 Watt, 3227 Lumen, 4000K, 81 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 019813706115, EZPANHE2X4-23N-D10

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 3227
Volts AC Range: 120 - 277
Wattage: 23
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 3227
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)