
ECART2 480V 25KVA (10) 20A GFCI BRKR UL
Item #: 1395451
Cat #: EC2SPH41025XXCL1100
UPC: 782862924617
Documents & Guides
ECART2 480V 25KVA (10) 20A GFCI BRKR UL
Sign In or Register to view pricing and more.
Overview
ECART2 480V 25KVA (10) 20A GFCI BRKR UL
Ericson's e-Cart® delivers power transformation and distribution functionality utilizing a unique platform that is built ruggedly enough to survive the harshest jobsite environments, while delivering benefits such as simplified connectivity, panel access clearance and portability. Flexible configuration alternatives (including an explosion proof option) provide the ability to meet specific application requirements without the cost typically associated with custom solutions.
Also known as: 782862924617, EC2SPH41025XXCL1100
Specifications
Phase: | 3 |
Secondary Voltage: | 120, 240 |
Primary Voltage: | 480 |
Phase: | 3 |
Primary Voltage: | 480 |
Secondary Voltage: | 120, 240 |
Customer Reviews
No reviews for this product
(0)