LDPH10 Hinged, 2-piece Power Rated Racew

Item #: 1395023

Cat #: LDPH10IG6-A

UPC: 074983344314

Sign In or Register to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Off White, Length 6.00 ft.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Off White, Length 6.00 ft.
Also known as: 074983344314, LDPH10IG6-A

Specifications

Color: Off-White
Material: PVC
Length: 6 ft
Color: Off-White
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)