LINEAR 4FT 50W 4KLED MARN WH

Item #: 1394902

Cat #: SHARK4M-50NW/D10

UPC: 019813516417

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR 4FT 50W 4KLED MARN WH

Overview

LINEAR 4FT 50W 4KLED MARN WH
Also known as: 019813516417, SHARK4M-50NW/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Lumens: 6800
Length: 4 ft
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 6800
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)