Test Lead Set W/alligator Clips Red/blk/grn

Item #: 139442

Cat #: TL1550B

UPC: 095969391443

Sign In or Register to view pricing and more.
Documents & Guides
Test Lead Set With Alligator Clips, Red/blk/grn

Overview

Test Lead Set With Alligator Clips, Red/blk/grn
3 Test Leads connected to Low-Leakage Probes (red, black, green) 3 Alligator Clips (red, black, green) Maximum Jaw Opening: 26 mm (1 in.) Replacement Test Lead Set for the Fluke 1550B MegOhmMeter
Also known as: 095969391443, TL1550B

Specifications

Length: 24 in
Material: Steel
Diameter: 7/8 in
Standards: California Proposition 65
Length: 24 in
Diameter: 7/8 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)