Breaker, 30A, 2P, 120/240V, 10 kAIC, Type QPF, Ground Fault

Item #: 1393811
Cat #: QF230AP
UPC: 887621216719
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Type QPF, Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC

Overview

30 Amp, 2-Pole, Type QPF, Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC
Breaker, 30 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, QPFB, GFCI, 5 mA, - Being Obsoleted - Order US2: Q230GF
Also known as: 887621216719, QF230AP

Specifications

Poles: 2
Type: GFCI, Breaker
Volts AC: 120/240
Amps: 30
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Family / Style: QP
Type: GFCI, Breaker
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)