Plenum Control Cable, CL2P - Shielded, 18/3 AWG

Item #: 139332

Cat #: G111803

UPC:

Documents & Guides
Plenum Control Cable, CL2P - Shielded, 18/3 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plenum Control Cable, CL2P - Shielded, 18/3 AWG
Also known as: G111803

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Material: Copper
Jacket: Plenum
Shielding: Shielded
Gauge: 18 AWG
Conductors: 3
Jacket: Plenum
Volts AC: 300
Material: Copper
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)