SLIM 5" ROUND 600 LM 30K 80CRI 120V BK

Item #: 1392802

Cat #: S5R830K7BK

UPC: 662057943404

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED downlight, 5-inch round, surface mount, 80 CRI, 3000K CCT, 650 lm,120V, Standard (TRIAC) dimming, wet location, Black finish

Overview

SlimSurface LED downlight, 5-inch round, surface mount, 80 CRI, 3000K CCT, 650 lm,120V, Standard (TRIAC) dimming, wet location, Black finish
Also known as: 662057943404, S5R830K7BK

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Mounting: Surface
Color: Black
Diameter: 5 in
Light Technology: LED
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Lumens: 650
Color: Black
Light Technology: LED
Volts AC: 120
Mounting: Surface
Diameter: 5 in
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)