
Machine Flexible Power Cable, 350 MCM THHN/THWN-2, Gray, 600V
Item #: 1391781
Cat #: 67466699
UPC:
Documents & Guides
Machine Flexible Power Cable, 350 MCM THHN/THWN-2 Flexible Stranded Copper Conductor, Gray, 600V, 90 Deg Celsius Rating Wet/Dry, PVC Insulation and Nylon Jacket (THHN/THWN-2), Oil & Gasoline Resistant, Sunlight Resistant, 500 Foot Reel
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Machine Flexible Power Cable, 350 MCM THHN/THWN-2 Flexible Stranded Copper Conductor, Gray, 600V, 90 Deg Celsius Rating Wet/Dry, PVC Insulation and Nylon Jacket (THHN/THWN-2), Oil & Gasoline Resistant, Sunlight Resistant, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 67466699
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 350 kcmil |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 350 kcmil |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)