250 MCM THHN/THWN-2 Stranded Copper, Pink, 4000'

Item #: 1391418

Cat #: THHN250STRPNK4000RL

UPC:

Documents & Guides
250 MCM THHN/THWN-2 Stranded Copper, Pink, 4000 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM THHN/THWN-2 Stranded Copper, Pink, 4000 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRPNK4000RL

Specifications

Gauge: 250 kcmil
Length: 4000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Jacket: PVC
Volts AC: 600
Color: Pink
Package Type: Reel
Length: 4000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)