
LED Wallpack, 14 Watt, 1700 Lumen, 4000K, 120-277V
Item #: 1390589
Cat #: BRISKS17L-740/PCU
UPC: 019813771328
LED Wallpack, 14 Watt, 1700 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish, Diffused Acrylic Lens, Button Photocell
Sign In or Register to view pricing and more.
Overview
LED Wallpack, 14 Watt, 1700 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish, Diffused Acrylic Lens, Button Photocell
Also known as: 019813771328, BRISKS17L-740/PCU
Specifications
Type: | Wallpack |
Lumens: | 1400 |
Volts AC: | 120, 277 |
Wattage: | 14 |
Color: | Bronze |
Light Technology: | LED |
Type: | Wallpack |
Volts AC: | 120, 277 |
Color: | Bronze |
Lumens: | 1400 |
Wattage: | 14 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)