8W PAR20 LED Lamp, 27K

Item #: 1390408

Cat #: LED8P20D27KFLB

UPC: 762148264262

Sign In or Register to view pricing and more.
8W LED PAR20 DIM BLACK FINISH

Overview

8W LED PAR20 DIM BLACK FINISH
Also known as: 762148264262, LED8P20D27KFLB

Specifications

Base: Medium Screw (E26)
Lumens: 575
Color Rendering Index (CRI): 82
Wattage: 8
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 575
Wattage: 8

Customer Reviews

No reviews for this product
(0)