Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
EZ PAN2X4 50W 35K RCESS DIM WH
Overview
EZ PAN2X4 50W 35K RCESS DIM WH
Also known as: 019813491653, EZPAN2X4-50YN/D10
Specifications
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Wattage: | 50 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)