16-2 (1TPJ) PUR/GRY 12-2 ORN/GRY W/GRN GRD 1000FT REEL

Item #: 1390046

Cat #: 18BEB60T502

UPC: 077680308955

Sign In or Register to view pricing and more.
Documents & Guides
16-2 (1TPJ) PUR/GRY 12-2 ORN/GRY W/GRN GRD 1000FT REEL

Overview

16-2 (1TPJ) PUR/GRY 12-2 ORN/GRY W/GRN GRD 1000FT REEL
Also known as: 077680308955, 18BEB60T502

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12, 16
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 12, 16
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)