4IN LED BAFFLE SLIM LED 12W 3000K 90CRI 120V WHITE

Item #: 1388903
Cat #: RL479-700L-DIMTR-120-30K-90-WH
UPC: 848070082188
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4IN LED BAFFLE SLIM LED 12W 3000K 90CRI 120V WHITE

Overview

4IN LED BAFFLE SLIM LED 12W 3000K 90CRI 120V WHITE
Also known as: 848070082188, RL479-700L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)