18-3 ARMORED THERMOSTAT CABLE BLK/RED/WHT 1000FT REEL

Item #: 1388687

Cat #: 2502-60-00

UPC: 077680117199

Sign In or Register to view pricing and more.
Documents & Guides
18-3 ARMORED THERMOSTAT CABLE BLK/RED/WHT 1000FT REEL

Overview

18-3 ARMORED THERMOSTAT CABLE BLK/RED/WHT 1000FT REEL
Also known as: 077680117199, 2502-60-00

Specifications

Gauge: 18
Conductors: 3
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 18
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Length: 1000 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)