Luminary Cable, 16-2 (1TPJ) PE GY 12-2 YW GY GN, 1000'

Item #: 1388685

Cat #: 18BEB60T503

UPC: 077680308924

Sign In or Register to view pricing and more.
Documents & Guides
Luminary Cable, 16-2 (1TPJ) PE GY 12-2 YW GY GN, 1000'

Overview

Luminary Cable, 16-2 (1TPJ) PE GY 12-2 YW GY GN, 1000'
Also known as: 077680308924, 18BEB60T503

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Purple/Gray/Yellow/Gray
Conductors: 2
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Purple/Gray/Yellow/Gray

Customer Reviews

No reviews for this product
(0)