6V-12V Miniature Lungen Buzzer

Item #: 138827

Cat #: 15-1AB

UPC: 782640208403

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lungen Buzzer, 6 - 12V AC, 5 - 10V DC, 0.3 or 0.45 Amp, 2 or 3.5 VA, 68 dB @ 10 ft, Surface Mount, Dimensions: 2-1/8" H x 1-13/16" W x 19/32" D, Color: Gray.

Overview

Miniature Lungen Buzzer, 6 - 12V AC, 5 - 10V DC, 0.3 or 0.45 Amp, 2 or 3.5 VA, 68 dB @ 10 ft, Surface Mount, Dimensions: 2-1/8" H x 1-13/16" W x 19/32" D, Color: Gray.
Also known as: 782640208403, 15-1AB

Specifications

Mounting: Surface
Color: Gray
Volts AC Range: 6 - 12
Volts DC Range: 5 - 10
Mounting: Surface
Volts AC Range: 6 - 12
Color: Gray
Volts DC Range: 5 - 10

Customer Reviews

No reviews for this product
(0)