Safety Switch, Double Throw, 200A, 2P, 240VAC, Non-Fused, NEMA 1

Item #: 138825

Cat #: DTNF224

UPC: 783643454095

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fusible, Double Throw, NEMA Type 1, 2-Pole, 200 Amp, 240 Volt AC, 250 Volt DC

Overview

Safety Switch, Non-Fusible, Double Throw, NEMA Type 1, 2-Pole, 200 Amp, 240 Volt AC, 250 Volt DC
Also known as: 783643454095, DTNF224

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)