Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 4 AWG - 350 MCM

Item #: 138723

Cat #: H56732

UPC: 783643503700

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Connector Lug, 2-Conductor, 1 Hole Mount, 4 AWG to 350 MCM, 9/16 Inch Opening, 5/16 Inch Allen

Overview

Aluminum Connector Lug, 2-Conductor, 1 Hole Mount, 4 AWG to 350 MCM, 9/16 Inch Opening, 5/16 Inch Allen
Also known as: 783643503700, H56732

Specifications

Mounting: 1-Hole
Material: Aluminum
Stud Size: 5/16 in
Allowable Gauge Range: 4 - 350
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Aluminum
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)