This product has been discontinued.

LED Canopy Light, Vandalproof, 52W, 5000K, Bronze, Dimming, No Photocell
Item #: 1387227
Cat #: VANLED52/D10
UPC: 019813268484
Documents & Guides
LED Canopy Light, Vandalproof, 52W, 5000K, Drop Lens, Bronze, No Sensor, 0-10V Dimming, No Photocell
Sign In or Register to view pricing and more.
Overview
LED Canopy Light, Vandalproof, 52W, 5000K, Drop Lens, Bronze, No Sensor, 0-10V Dimming, No Photocell
Also known as: 019813268484, VANLED52/D10
Specifications
Wattage: | 52 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Type: | Canopy Light |
Wattage: | 52 |
Color: | Bronze |
Color Temperature: | 5000 (Bright White) |
Type: | Canopy Light |
Customer Reviews
No reviews for this product
(0)