LED Troffer, 2x4, 32 Watt, 3800 Lumen, 4000K, 120-277V

Item #: 1387156

Cat #: 2FGG38L840-4-D-UNV-DIM-SWZDT

UPC: 784197367008

Documents & Guides
LED Troffer, 2x4, 32 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer, 2x4, 32 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time
Also known as: 784197367008, 2FGG38L840-4-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Wattage: 32
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)