FLUXGRID 3000LM 4000K 2FT DIFFUSE RIBBED 0-10V SPACEWISE

Item #: 1387150

Cat #: 2FGG30L840-2-D-UNV-DIM-SWZDT

UPC: 784197366971

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLUXGRID 3000LM 4000K 2FT DIFFUSE RIBBED 0-10V SPACEWISE

Overview

FLUXGRID 3000LM 4000K 2FT DIFFUSE RIBBED 0-10V SPACEWISE
Also known as: 784197366971, 2FGG30L840-2-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)