LED Security Light, Motion Activated, 30W, 3-Head, Sensor

Item #: 1387017

Cat #: OMSSL-LED-102-2700L-120-30K-180-BZ

UPC: 848070068038

Documents & Guides
LED Security Floodlight, Motion Activated, 30 Watt, 3-Head, Sensor, 2700 Lumen, 3000K, 80 CRI, 120 Volt, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Security Floodlight, Motion Activated, 30 Watt, 3-Head, Sensor, 2700 Lumen, 3000K, 80 CRI, 120 Volt, Bronze Finish
Also known as: 848070068038, OMSSL-LED-102-2700L-120-30K-180-BZ

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Box
Wattage: 30
Lumens: 2700
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Box
Lumens: 2700
Light Technology: LED
Volts AC: 120
Wattage: 30
Color: Bronze

Customer Reviews

No reviews for this product
(0)