LED Undercabinet Fixture, 42”, 3000K, 18 Watt, 1600 Lumen

Item #: 1387011

Cat #: EU-LED-42-1600L-DIMTR-120-30K-WH

UPC: 848070044575

Documents & Guides
LED Undercabinet Fixture, 42 Inch, 3000K, 18 Watt, 1600 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 42 Inch, 3000K, 18 Watt, 1600 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Also known as: 848070044575, EU-LED-42-1600L-DIMTR-120-30K-WH

Specifications

Length: 42 in
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Length: 42 in
Wattage: 18
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)