LED Undercabinet Fixture, 34”, 3000K, 14 Watt, 1300 Lumen

Item #: 1387010

Cat #: EU-LED-34-1300L-DIMTR-120-30K-WH

UPC: 848070044636

Documents & Guides
LED Undercabinet Fixture, 34 Inch, 3000K, 14 Watt, 1300 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 34 Inch, 3000K, 14 Watt, 1300 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Also known as: 848070044636, EU-LED-34-1300L-DIMTR-120-30K-WH

Specifications

Length: 34 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1300
Color: White
Wattage: 14
Light Technology: LED
Dimmable: Yes
Length: 34 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1300
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)