LED Exit/Emergency Light Combination w/ Battery Back-Up

Item #: 1386996

Cat #: ELX-LED-703-R-W

UPC: 848070037188

Documents & Guides
LED Exit/Emergency Light Combination w/Battery Back-Up, Red Letters, White Housing, 120/277 Volt, 9.6V Ni-CD AA700mAh Battery, Minimum 90 Minutes of Illumination
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Exit/Emergency Light Combination w/Battery Back-Up, Red Letters, White Housing, 120/277 Volt, 9.6V Ni-CD AA700mAh Battery, Minimum 90 Minutes of Illumination
This product is an ideal when both an exit sign and an emergency light are required. Its design makes it suitable for use above doors or in other tight spaces.
Also known as: 848070037188, ELX-LED-703-R-W

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White/Red
Wattage: 3.800
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Wattage: 3.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)