Linear Luminaire, 33.5 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1386854

Cat #: 4-OEC-LED-4000L-DIM10-MVOLT-40K-85

UPC: 848070075401

Sign In or Register to view pricing and more.
Documents & Guides
Linear Curve Luminaire, 33.5 Watt, 4000 Lumen, 4000K, 120-277 Volt, Suitable for Dry or Damp Environment

Overview

Linear Curve Luminaire, 33.5 Watt, 4000 Lumen, 4000K, 120-277 Volt, Suitable for Dry or Damp Environment
The frosted extruded acrylic lens of the OEC-LED gather the light scattered by the LED chips and delivers highly efficient volumetric lighting to any environment. LEDs are spaced on board ideally to completely hide any LED image when fixture is installed and powered on. The lens can be easily removed without the use of tools, making the unit upgradable and easily maintained.  
Also known as: 848070075401, 4-OEC-LED-4000L-DIM10-MVOLT-40K-85

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 30.500
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4000
Light Technology: LED
Wattage: 30.500

Customer Reviews

No reviews for this product
(0)