EZ PANEL HE 2X4 30W 5K DIM WH

Item #: 1386447

Cat #: EZPANHE2X4-30-D10

UPC: 019813706146

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL HE 2X4 30W 5K DIM WH

Overview

EZ PANEL HE 2X4 30W 5K DIM WH
Also known as: 019813706146, EZPANHE2X4-30-D10

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)