![Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory](https://rexel-cdn.com/products/hblhbl5662i.jpg?i=943220A6-9A9B-4D42-87E0-50304273188E&f=420)
Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory
Item #: 138598
Cat #: HBL5662I
UPC: 783585435589
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory, 2-Pole, 3-Wire, Grounding, NEMA 6-15R
Overview
Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory, 2-Pole, 3-Wire, Grounding, NEMA 6-15R
Also known as: 783585435589, HBL5662I
Specifications
Type: | Receptacle, Duplex |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 250 |
NEMA Configuration: | 6-15R |
Type: | Receptacle, Duplex |
Color: | Ivory |
NEMA Configuration: | 6-15R |
Amps: | 15 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)