Toggle Switch, 3PDT, Maintained

Item #: 138479

Cat #: 01403023N

UPC: 036283001144

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, 3PDT, Maintained Contact, Circuit Functions: On Off On, 17 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, 3PDT, Maintained Contact, Circuit Functions: On Off On, 17 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Also known as: 036283001144, 01403023N

Specifications

Type: Toggle Switch, 3PDT, Maintained
Poles: 3
Color: Metallic
Volts AC: 120, 240
Amps: 12, 17
Type: Toggle Switch, 3PDT, Maintained
Color: Metallic
Amps: 12, 17
Poles: 3
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)