16 AWG MTW/TEW 26 Strand TC 600/1000V Green

Item #: 13846

Cat #: L716ST-04

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Green UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Green UL 1015/1230/1032
Also known as: L716ST-04

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Green
Volts AC: 600
Gauge: 16
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)