This product has been discontinued.
1-1/2" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End
Item #: 1384468
Cat #: A52BE12
UPC: 088700060067
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End
Overview
1-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End
Also known as: 088700060067, A52BE12
Specifications
Diameter: | 1 1/2 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Length: | 10 ft |
Diameter: | 1 1/2 in |
Color: | Gray |
Length: | 10 ft |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)