Fiber Connector, 9µm OS1/2

Item #: 1384334

Cat #: FLCS2-9SOCU9BU

UPC: 613056573994

Documents & Guides
Fusion Splice LC-UPC Fiber Optic Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fusion Splice LC-UPC Fiber Optic Connector
The Fusion Splice LC-UPC Fiber Optic Connector is a singlemode 9/125μm OS1/OS2 simplex fiber connector, intended for 900μm tight-buffered or 250μm loose-tube fiber installation. Field termination can be done in about two minutes on several common splice machine brands.
Also known as: 613056573994, FLCS2-9SOCU9BU

Specifications

Color: Blue
Type: Singlemode
Connector Type: SC
Color: Blue
Connector Type: SC
Type: Singlemode

Customer Reviews

No reviews for this product
(0)