Vertical Cable Manager, Dual Sided, 12"x20.7"x83.88"
Item #: 1384293
Cat #: PR2VD12
UPC: 613056367913
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Cable Manager, Dual Sided, 12 Inch Width, 20.7 Inch Depth, 83.88 Inch High, Includes Two Doors and Hardware Kit
Overview
Vertical Cable Manager, Dual Sided, 12 Inch Width, 20.7 Inch Depth, 83.88 Inch High, Includes Two Doors and Hardware Kit
The Panduit® Patchrunner® 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs and sets the standard for the entire cable management industry.
Also known as: 613056367913, PR2VD12
Specifications
Width: | 12 in |
Height: | 83.880 in |
Depth: | 20.700 in |
Width: | 12 in |
Depth: | 20.700 in |
Height: | 83.880 in |
Customer Reviews
No reviews for this product
(0)