20A TR GFCI Industrial Grade Decora Receptacle, 5-20R, White

Item #: 138345

Cat #: GFR5362SGW

UPC: 783585440965

Sign In or Register to view pricing and more.
AutoGuard Self Test Industrial Grade Tamper Resistant GFCI, 20A, 125V AC, 5-20R, 2-Pole, 3-Wire Grounding, Single Pack, 4-6MA Trip Level, White

Overview

AutoGuard Self Test Industrial Grade Tamper Resistant GFCI, 20A, 125V AC, 5-20R, 2-Pole, 3-Wire Grounding, Single Pack, 4-6MA Trip Level, White
Also known as: 783585440965, GFR5362SGW

Specifications

Type: Receptacle, GFCI
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, GFCI
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)