Cable Tie, 2-Piece, 8.1L (206mm), Interm

Item #: 1382496

Cat #: SST2I-M

UPC: 074983500819

Sign In or Register to view pricing and more.
Documents & Guides
Sta-Strap® cable tie, releasable, intermediate cross section, 8.1 (206mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, intermediate cross section, 8.1 (206mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983500819, SST2I-M

Specifications

Color: Natural
Material: Nylon
Length: 8.100 in
Color: Natural
Length: 8.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)