Recp Duplex 15A 250V 2P3W Str Swire WH

Item #: 1382236
Cat #: 826W-BOX
UPC: 032664553875
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-15R, Duplex, Screw, Glass-filled nylon, ED Box

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-15R, Duplex, Screw, Glass-filled nylon, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664553875, 826W-BOX

Specifications

Mounting: Flush
Amps: 15
Color: White
NEMA Configuration: 6-15R
Mounting: Flush
Color: White
Amps: 15
NEMA Configuration: 6-15R

Customer Reviews

No reviews for this product
(0)